Menu Search
O-Z/GEDNEY #4SVB34PL

Square Outlet Box, 4 in. H x 4 in. W x 1-1/2 in. D Box, 21 cu-in., Steel

SKU # 68785562759
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/​Sides-Bottom: (6)3/4" - (3)1/2"(2)3/4"
Mounting Hardware: Bracket
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (6)3/4" - (3)1/2"(2)3/4"; Mounting Hardware - Bracket, Mount to Side of Stud; Standard Package - 25