Menu Search

O-Z/GEDNEY #4SR-EK

Square Outlet Box, 4 in. H x 4 in. W x 1-1/2 in. D Box, 21 cu-in., Steel

SKU: 68785577128
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/Sides-Bottom: (4)1/2"(2)1/2-3/4E - (1)1/2"
Clamps: NM Cable
Standard Package: 25
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (4)1/2"(2)1/2-3/4E - (1)1/2"; Clamps - NM Cable; Standard Package - 25