Menu Search
Square Boxes with Covers Square Outlet Box, 4 in. H x 4 in. W x 1-1/2 in. D Box, 21 cu-in., Steel

O-Z/GEDNEY #4SB-EK

Square Outlet Box, 4 in. H x 4 in. W x 1-1/2 in. D Box, 21 cu-in., Steel

SKU #68785577123
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/Sides-Bottom: (6)1/2"(3)1/2-3/4E - (2)1/2"(2)1/2-3/4E
Mounting Hardware: Bracket
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (6)1/2"(3)1/2-3/4E - (2)1/2"(2)1/2-3/4E; Mounting Hardware - Bracket, Mount to Front of Stud; Standard Package - 25