O-Z/GEDNEY #4SJD-EK

Square Outlet Box, 4-11/16 in. H x 4-11/16 in. W x 2-1/8 in. D Box, 42 cu-in., Steel

SKU: 68785577138
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Outlet Box
Box Height in inch: 4-11/16 in.
Box Width in inch: 4-11/16 in.
Box Depth - in: 2-1/8 in.
Capacity - cu-in: 42
Material: Steel
Knockouts/Sides-Bottom: (12)1/2-3/4E - (3)1/2"(2)1/2-3/4E
Standard Package: 25
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 2-1/8; Capacity - cu-in - 42.0; Material - Steel; Knockouts/Sides-Bottom - (12)1/2-3/4E - (3)1/2"(2)1/2-3/4E; Standard Package - 25