O-Z/GEDNEY #4SJEKP

Square Outlet Box, 4-11/16 in. H x 4-11/16 in. W x 1-1/2 in. D Box, 29.5 cu-in., Steel

SKU: 68785500182
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Outlet Box
Box Height in inch: 4-11/16 in.
Box Width in inch: 4-11/16 in.
Box Depth - in: 1-1/2 in.
Capacity - cu-in: 29.5
Material: Steel
Knockouts/Sides-Bottom: (10)1/2-3/4E - (1)1/2"(1)3/4"(2)1/2-3/4E
Standard Package: 25
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 1-1/2; Capacity - cu-in - 29.5; Material - Steel; Knockouts/Sides-Bottom - (10)1/2-3/4E - (1)1/2"(1)3/4"(2)1/2-3/4E; Standard Package - 25; Additional Information - Includes: Insulated Ground Wire, 10" Long 12AWG Solid
Additional Info: Includes: Insulated Ground Wire, 10" Long 12AWG Solid