Menu Search

HUBBELL #218

Steel Square Outlet Box 4 x 1-1/2

SKU: 05016990218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (3)1/2"- (1)1/2"; Clamps - AC Cable; Mounting Hardware - Bracket, Mount to Front of Metal Stud; Standard Package - 25