You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #192

Steel Square Outlet Box 4 x 1-1/2

SKU # 05016990192
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)3/4" - (3)1/2"(2)3/4"; Standard Package - 50