Menu Search
Square Boxes with Covers Steel Square Outlet Box 4 x 2-1/8

EATON CROUSE-HINDS SERIES #TP440

Steel Square Outlet Box 4 x 2-1/8

SKU #78618910440
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/Sides-Bottom: (2)1/2"(1)1/2-3/4E - (1)1/2"
Clamps: AC/MC Cable
Mounting Hardware: Bracket, Mount to Side of Stud
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (2)1/2"(1)1/2-3/4E - (1)1/2"; Clamps - AC/MC Cable; Mounting Hardware - Bracket, Mount to Side of Stud; Standard Package - 25; Additional Information - Welded Construction

Additional Info: Welded Construction