Menu Search
Square Boxes with Covers Steel Square Outlet Box 4 x 2-1/8

EATON CROUSE-HINDS SERIES #TP438

Steel Square Outlet Box 4 x 2-1/8

SKU #78618910438
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/Sides-Bottom: (4)1/2"(6)1/2-3/4E - (3)1/2"(2)3/4"
Clamps: None
Mounting Hardware: Bracket
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (4)1/2"(6)1/2-3/4E - (3)1/2"(2)3/4"; Mounting Hardware - Bracket, Mount to Side of Stud; Standard Package - 25