Menu Search
Square Boxes with Covers Steel Square Outlet Box 4 x 1-1/2

EATON CROUSE-HINDS SERIES #TP444

Steel Square Outlet Box 4 x 1-1/2

SKU #78618910444
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/Sides-Bottom: (4)1/2"(2)1/2-3/4E - (1)1/2"
Clamps: NM Cable
Standard Package: 50

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (4)1/2"(2)1/2-3/4E - (1)1/2"; Clamps - NM Cable; Standard Package - 50