Menu Search
Square Boxes with Covers Steel Square Outlet Box 4-11/16 x 2-1/8
EATON CROUSE-HINDS SERIES #TP563

Steel Square Outlet Box 4-11/16 x 2-1/8

SKU # 78618910563
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Outlet Box
Height: 4-11/16 in.
Width: 4-11/16 in.
Depth: 2-1/8 in.
Capacity - cu-in: 42
Material: Steel
Knockouts/​Sides-Bottom: (6)1/2"(6)1/2-3/4E - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 2-1/8; Capacity - cu-in - 42.0; Material - Steel; Knockouts/Sides-Bottom - (6)1/2"(6)1/2-3/4E - (3)1/2"(2)3/4"; Standard Package - 25