Menu Search

EATON CROUSE-HINDS SERIES #TP521

Steel Square Outlet Box 4-11/16 x 2-1/8

SKU: 78618910521
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Outlet Box
Height: 4-11/16 in.
Width: 4-11/16 in.
Depth: 2-1/8 in.
Capacity - cu-in: 44
Material: Steel
Knockouts/Sides-Bottom: (12)1/2-3/4E - (2)1/2"(2)3/4"
Clamps: None
Standard Package: 25
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 2-1/8; Capacity - cu-in - 44.0; Material - Steel; Knockouts/Sides-Bottom - (12)1/2-3/4E - (2)1/2"(2)3/4"; Standard Package - 25; Additional Information - Welded Construction. Furnished with Ground Bump
Additional Info: Welded Construction. Furnished with Ground Bump