Menu Search
Square Boxes with Covers Outlet Box; Steel; Square

EATON CROUSE-HINDS SERIES #TP403

Outlet Box; Steel; Square

SKU #78618910403
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/Sides-Bottom: Sides: (8)1/2 in., (4)1/2 in. + 3/4 in. E. Bottom: - (2) 1/2 in., (2) 1/2 in. + 3/4 in. E
Clamps: None
Mounting Hardware: Bracket, Mount to Side of Stud
Standard Package: 25