Menu Search
Square Boxes with Covers Screw Cover Box with Knockouts, 8 in. H x 8 in. W x 4 in. D Box, Steel

E-BOX #884SCKO

Screw Cover Box with Knockouts, 8 in. H x 8 in. W x 4 in. D Box, Steel

SKU #80610100093
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Square Box
Height: 8 in.
Width: 8 in.
Depth: 4 in.
Material: Steel

Square Boxes with Covers: Type - Square Box; Box Height in inch - 8; Box Width in inch - 8; Box Depth - in - 4; Material - Steel