Menu Search
Square Boxes with Covers Steel Square Outlet Box 4 x 2-1/8

BOWERS #4-SDW-1/2

Steel Square Outlet Box 4 x 2-1/8

SKU #78172004156
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/Sides-Bottom: (12)1/2" - (5)1/2"
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (12)1/2" - (5)1/2"; Standard Package - 25