Menu Search
TORK #A560MC

Decorator Spring Wound Timer 60-Min SPST

SKU # 78626115315
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 60-Min
Operation: Without Hold
Color: Ivory
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)