Menu Search
Search
TORK #A506H

Decorator Spring Wound Timer 6-Hr SPST

SKU # 78626115018 Manufacturer Series: A500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 6-Hr
Operation: Without Hold
Color: Ivory
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)