Menu Search
TORK #A530M

Decorator Spring Wound Timer 30-Min SPST

SKU # 78626115014
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 30-Min
Operation: Without Hold
Color: Ivory
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)