Menu Search
Spring Wound Timers Decorator Spring Wound Timer 15-Min SPST
TORK #A515MWC

Decorator Spring Wound Timer 15-Min SPST

SKU # 78626115413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Decorator Spring Wound Timer
Time Cycle: 15-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)