TORK #A512HHC

Decorator Spring Wound Timer 12-Hr SPST

SKU: 78626115326
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Decorator Spring Wound Timer
Time Cycle: 12-Hr
Operation: With Hold
Color: Ivory
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)
Description
Spring Wound Timers: Switch Type - Decorator Spring Wound Timer; Time Cycle - 12-Hr; Operation - With Hold; Color - Ivory; Switch - SPST; Contacts - 20A@125V 10A@250V; Mounting - Flush 1G, (Decorator or Toggle Plate)