Menu Search
Spring Wound Timers Auto Off Timer with Hold, 12-Hr, SPST, 20A at 125V/10A at 250V Contacts, Ivory, Flush 1G Mount

INTERMATIC #FD12HH

Auto Off Timer with Hold, 12-Hr, SPST, 20A at 125V/10A at 250V Contacts, Ivory, Flush 1G Mount

SKU #07827518570
Manufacturer Series: FD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Decorator Spring Wound Timer
Time Cycle: 12-Hr
Operation: With Hold
Color: Ivory
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)