You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
INTERMATIC #FD60MWC

Auto Off Timer Without Hold, 60-Min, SPST, 20A at 125V/10A at 250V Contacts, White

SKU # 07827500506 Manufacturer Series: FD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 60-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)