Menu Search
Spring Wound Timers Auto Off Timer Without Hold, 60-Min, SPST, 20A at 125V/10A at 250V Contacts, Almond

INTERMATIC #FD60MAC

Auto Off Timer Without Hold, 60-Min, SPST, 20A at 125V/10A at 250V Contacts, Almond

SKU #07827507293
Manufacturer Series: FD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Decorator Spring Wound Timer
Time Cycle: 60-Min
Operation: Without Hold
Color: Almond
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)