Menu Search
Spring Wound Timers Auto Off Timer Without Hold, 6-Hr, DPST, 20A at 125V/10A at 250V Contacts, White
INTERMATIC #FD46HW

Auto Off Timer Without Hold, 6-Hr, DPST, 20A at 125V/10A at 250V Contacts, White

SKU # 07827518608 Manufacturer Series: FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Decorator Spring Wound Timer
Time Cycle: 6-Hr
Operation: Without Hold
Color: White
Switch: DPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)