Menu Search

INTERMATIC #FD415M

Auto Off Timer Without Hold, 5-Min, DPST, 20A at 125V/10A at 250V Contacts, Ivory

SKU: 07827518598
Manufacturer Series: FD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Decorator Spring Wound Timer
Time Cycle: 5-Min
Operation: Without Hold
Color: Ivory
Switch: DPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)
Description
Spring Wound Timers: Switch Type - Decorator Spring Wound Timer; Time Cycle - 5-Min; Operation - Without Hold; Color - Ivory; Switch - DPST; Contacts - 20A@125V 10A@250V; Mounting - Flush 1G, (Decorator or Toggle Plate); Manufacturer Series - FD