You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
INTERMATIC #FD430M

Auto Off Timer Without Hold, 30-Min, DPST, 20A at 125V/10A at 250V Contacts, Ivory

SKU # 07827518599 Manufacturer Series: FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Switch Type: Decorator Spring Wound Timer
Time Cycle: 30-Min
Operation: Without Hold
Color: Ivory
Switch: DPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)

Warning – California Prop 65

Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.