Menu Search
Spring Wound Timers Auto Off Timer Without Hold, 2-Hr, SPDT, 20A at 125V/10A at 250V Contacts, Ivory, Flush 1G Mount

INTERMATIC #FD32H

Auto Off Timer Without Hold, 2-Hr, SPDT, 20A at 125V/10A at 250V Contacts, Ivory, Flush 1G Mount

SKU #07827518576
Manufacturer Series: FD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Decorator Spring Wound Timer
Time Cycle: 2-Hr
Operation: Without Hold
Color: Ivory
Switch: SPDT
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)

Additional Info: N.C. Contacts can be used for "Reverse Action"