WILDERNESS ATHLETE #1282-1

Energy and FocusĀ® Drink Mix, Electrolyte; Tropical Fusion

SKU: 43906812821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrolyte Drink Mix
Flavor: Tropical Fusion
Form: Powder
Ingredients: Vitamins A, B-6, B-12, C, E, thiamine, riboflavin, niacin, pantothenic acid, zinc, sodium, copper, chromium, and more
Content Type: Regular
Package Type: Single-serve Packets
Package Size: 15g/Packet
Packages/Case: 25 Packets
Additional Info: Gluten free.