Menu Search
Search
WILDERNESS ATHLETE #1053-1

Energy and FocusĀ® Drink Mix, Electrolyte; Mango Bango

SKU # 43906810531
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrolyte Drink Mix
Flavor: Mango Bango
Form: Powder
Ingredients: Vitamins A, B-6, B-12, C, E, thiamine, riboflavin, niacin, pantothenic acid, zinc, sodium, copper, chromium, and more
Content Type: Regular
Package Type: Single-serve Packets
Package Size: 14g per Packet
Packages/​Case: 25 Packets

Additional Info: Gluten free.