SQWINCHER CORP #016044-AS

Drink Mix, Powder; 2.5 gal. yield; Assorted

SKU: 07588025019
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrolyte Powder Drink Mix
Flavor: Assorted - Lemon-Lime, Fruit Punch, Grape, and Orange
Form: Powder
Content Type: Regular
Package Type: Powder Pack
Package Size: 23.83 oz.
Package Yield: 2.5 gal.
Packages/Case: 32 Packs per Case
Case Weight: 50 lb.