SQWINCHER CORP #015306-TE

Drink Mix, Concentrate; Tea

SKU: 07588000068
Manufacturer Series: Fast PackĀ®
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrolyte Liquid Concentrate
Flavor: Tea
Form: Concentrate
Content Type: Regular
Package Type: Fast Pack
Package Size: 0.6 oz.
Package Yield: 6 oz.
Packages/Case: 200 Packs
Case Weight: 14 lb.
Description
Packet can be used as a drinking cup
Additional Info: Low Sodium. No Caffine. No fruit juice.