Menu Search
SQWINCHER CORP #015501-FP

Sqweeze Zero Drink Mix, Concentrate; Sugar-free; Fruit Punch

SKU # 07588000181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrolyte Liquid Concentrate, Sugar-free
Flavor: Fruit Punch
Form: Concentrate
Content Type: Sugar-Free
Package Type: Fast Pack
Package Size: 0.6 oz.
Package Yield: 6 oz.
Packages/​Case: 200 Packs
Case Weight: 14 lb.

Packet can be used as a drinking cup

  • Packet can be used as a drinking cup

Additional Info: Low Sodium. No Caffine. No fruit juice.