SQWINCHER CORP #016007-AS

Assorted Flavors, 80 Packs

SKU: 07588048409
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Powder Pack
Flavor: Lemon-Lime, Fruit Punch, Grape and Orange
Package Type: Powder Pack
Package Size: 1 Gallon/Pack
Package Yield: 80 Gallons/Case
Packages/Case: 80 Packs
Description
Powder Pack mixes easily by adding water in a non-metal container. Assorted Pack contains Lemon-Lime, Fruit Punch, Grape and Orange.