QUAKER OATS / GATORADE #33677

Gatorade Powder Pack; Glacier Freeze; Makes 2.5 Gallon per Pack

SKU: 05200033677
Manufacturer Series: Frost
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Powder Pack
Flavor: Glacier Freeze
Ingredients: Sodium, Potassium
Package Type: Packet
Package Size: 2.5 Gallons/Pack
Package Yield: 80 Gallons/Case
Packages/Case: 32 Packs
Description
Essential for fighting dehydration and heat stress. Promotes rehydration and energy replacement. Mixes quickly and easily. NOTE: Due to freshness concerns, this is a special order, non-returnable product, and is sold by case quantity only.<br />