Menu Search
Search
QUAKER OATS / GATORADE #13167

Gatorade® G2™ Drink Mix, Sports; Powder; Single-Serve; Yield: 20 oz; Grape, Low Calorie

SKU # 05200013167
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Flavor: Low-Calorie Grape
Packages/​Case: 64/Cs.
Type: Sports Drink Mix
Form: Powder
Ingredients: Sodium, Potassium
Package Type: Single-Serve
Package Size: 0.5 oz.
Package Yield: 20 oz.

Single-serve pouches offer convenient, on-the-go packaging. Simply tear open and mix with 20 oz. of water.

Additional Info: NOTE: Due to freshness concerns, this is a special order, non-returnable product, and is sold by case quantity only.