QUAKER OATS / GATORADE #03944

2.5 Gallon Powder Pack, Variety Pack, 32 Packs

SKU: 05200098990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Powder Pack
Flavor: Lemon-Lime, Fruit Punch, Orange and Riptide Rush
Ingredients: Sodium, Potassium
Package Type: Packet
Package Size: 2.5 Gallons/Pack
Package Yield: 80 Gallons/Case
Packages/Case: 32 Packs
Manufacturer Series: Gatorade
Description
Essential for fighting dehydration and heat stress. Promotes rehydration and energy replacement. Mixes quickly and easily. Variety Pack contains Lemon-Lime, Fruit Punch, Orange and Riptide Rush.