Menu Search
VICTOR #2612

Spool Insulator, 11/16 in., (1) 11/16 in. R, Porcelain

SKU # 78047192005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Spool
Material: Porcelain
Hole Size: 11/16 in.
Diameter x Length: 3.13 x 3.00 in.
Wire Grooves: (1) 11/16 in. R
Strength: 3,000 lb.
ANSI Class: 53-2
Listings: ANSI C29.3, RUS
Low Freq. Flash Over Dry: 25 kV
Low Freq. Flash Over Wet Vert/​Horiz: 12/15 kV
Package Quantity: 24

VICTOR 2612 SEC SPOOL INSULATOR