MACLEAN POWER SYSTEMS #DP53-2

Spool Insulator, 15/16 in. Hole, (1) 11/16 in. R Wire Groove, 3000 lb Strength, Porcelain

SKU: 66271134876
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Insulator Type: Spool
Material: Porcelain
Hole Size: 15/16 in.
Diameter x Length: 3.13 in. x 3.00 in.
Wire Grooves: (1) 11/16 in. R
Strength - lb: 3000
ANSI Class: 53-2
Listings: RUS
Low Freq. Flash Over Dry: 25kV
Low Freq. Flash Over Wet Vert/Horiz: 12/15kV
Package Quantity: 48
Description
Spools: Insulator Type - Spool; Material - Porcelain; Hole Size - 15/16 in.; Diameter x Length - 3.13 in. x 3.00 in.; Wire Grooves - (1) 11/16 in. R; Strength - lb - 3000; ANSI Class - 53-2; Listings - RUS; Low Freq. Flash Over Dry - 25kV; Low Freq. Flash Over Wet Vert/Horiz - 12/15kV; Package Quantity - 48; Additional Information - Color: Gray
Additional Info: Color: Gray