TY-FLOT #PL2.5

FME Sponge, 2.50 in. Diameter, Round, Fail Safe Handle

SKU: 40074992328
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: FME Sponge
Size Application: 2.50 in. Diameter
Color: Orange
Configuration-Shape: Round, Fail Safe Handle
Package Quantity: 25
Manufacturer Series: Safe-T-Sponges
Description
F.M.E. (foreign material exclusion) during turbine repairs presents the challenge of closing an irregular cavity with a versatile material to block debris. Earlier methods consisted of rags, tape, wood, or air bladders. Turbine Safe-T-Sponges offer a number of advantages.