×

Your shopping cart is empty.

ADVANCED FME PRODUCTS  L-PL-12

FME Sponge 12 in. Diameter x

ADVANCED FME PRODUCTS

Manufacturer # L-PL-12

SKU: 43618498996





Product Description

F.M.E. (foreign material exclusion) during turbine repairs presents the challenge of closing an irregular cavity with a versatile material to block debris. Earlier methods consisted of rags, tape, wood, or air bladders. Turbine Safe-T-Sponges offer a numb

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: FME Sponge
Size Application: 12 in. Diameter
Configuration-Shape: Round, Fail Safe Handle
Manufacturer Series: Safe-T-Sponges

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: