Menu Search
3M #74

Scotch-BriteĀ® Scrub Sponge, 3.60 x 6.00 in., Rectangle Shape, Synthetic, Green/Yellow

SKU # 04801120688
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Scouring Pad/Sponge
Material: Synthetic
Material Color: Green/Yellow
Task Application: Medium Duty Scrubbing
Shape: Rectangle
Size: 3.6 x 6 in.
Package Quantity: 20

Sponges and Scouring Pads: Type - Scouring Pad/Sponge; Material - Synthetic; Material Color - Green/Yellow; Task Application - Medium Duty Scrubbing; Shape - Rectangle; Size - 3.60 x 6.00 in; Package Quantity - 20; Additional Information - Dual Action Pad, Sponge and #96 Scouring Pad; Manufacturer Series - 3MScotch Brite