Menu Search
Sponges and Scouring Pads Scouring Pad, 9 in. L x 6 in. W, Green, Rectangle
3M #86

Scouring Pad, 9 in. L x 6 in. W, Green, Rectangle

SKU # 00012598924
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Scouring Pad
Material: Resin, Synthetic Fiber
Material Color: Green
Task Application: Heavy Duty Scouring, Cleaning, Scrubbing
Shape: Rectangle
Size: LxW: 9 x 6 in.
Package Quantity: 6

Scotch-Brite scouring pad 86 makes fast work of heavy duty cleaning jobs. Its tough fibers and abrasives clean grills and ovens, remove baked-on food from pots and pans. Use in the kitchen to replace scrapers, steel wool and metal sponges. Flexible, non-rusting and resilient scouring pad.