×

Your shopping cart is empty.

3M 96

3M  96

Scouring Pad, 6.00 x 9.00 in., Rectangle Shape, Synthetic, Green

3M

Manufacturer # 96

SKU: 04801108293





Product Description

Sponges and Scouring Pads: Type - Scouring Pad; Material - Synthetic; Material Color - Green; Task Application - General Purpose Scrubbing; Shape - Rectangle; Size - 6.00 x 9.00 in; Quantity - Case - 60; Manufacturer Series - Scotch-Brite

Price

(save

Quantity Pricing

Unit of Sale: 1 Case of 60

Required Date:

Qty:

Type: Scouring Pad
Material: Synthetic
Material Color: Green
Task Application: General Purpose Scrubbing
Shape: Rectangle
Size: 6 x 9 in.
Quantity - Case: 60
Manufacturer Series: Scotch-Brite

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: