Menu Search
Splitter Troughs and Boxes Terminal Box, Steel, 120/240VAC 100A, 3 Wire

MIDWEST ELECTRIC #T1220

Terminal Box, Steel, 120/240VAC 100A, 3 Wire

SKU #78456757490
Manufacturer Series: TB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Terminal Box
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: NEMA 3R
Rating - Volts: 120/240V AC
Number of Wires: 3
Rating - Amps: 100
Length: 21 in.
Width: 14 in.
Depth: 4.5 in.
Wire Capacity: (3) 250-1/0, (3) 1/0-12
Knockouts: Hub Opening
Weight: 19 lb.

Additional Info: Hub: order U40 separately