Menu Search
MIDWEST ELECTRIC #T1210

Box, Terminal, 5 Wires, 100 A

SKU # 78456757480 Manufacturer Series: TB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Box
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: NEMA 3R
Rating - Volts: 120/240V AC
Number of Wires: 5
Rating - Amps: 100
Length: 17 in.
Width: 9 in.
Depth: 3.5 in.
Wire Capacity: (5) 1/0-14
Knockouts: Hub Opening
Weight: 11 lb.

Additional Info: Hub: order U40 separately