HOFFMAN #AST4604R

Distribution Splitter Trough, Steel, 600A, 4 Wire

SKU: 78351013706
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Number of Wires: 4
Rating - Amps: 600
Length: 48 in.
Width: 11 in.
Depth: 6.5 in.
Wire Capacity: (1) 250-1/0, (1) 600-4
Knockouts: Sides
Description
Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Number of Wires - 4; Rating - Amps - 600; Size - Length - 48.00 in.; Size - Width - 11.00 in.; Size - Depth - 6.50 in.; Wire Capacity - (1) 250-1/0, (1) 600-4 ; Knockouts - Sides; Additional Information - Available in 16 or 14 gauge Steel, IEC 60529, IP30
Additional Info: Available in 16 or 14 gauge Steel, IEC 60529, IP30