Menu Search
Splitter Troughs and Boxes Distribution Splitter Trough, Steel, 600A, 3 Wire

HOFFMAN #AST4603R

Distribution Splitter Trough, Steel, 600A, 3 Wire

SKU #78351013686
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Number of Wires: 3
Rating - Amps: 600
Length: 48 in.
Width: 11 in.
Depth: 6.5 in.
Wire Capacity: (1) 250-1/0, (1) 600-4
Knockouts: Sides

Additional Info: Available in 16 or 14 gauge Steel, IEC 60529, IP30