Menu Search
Splitter Troughs and Boxes Distribution Splitter Trough, Steel, 400A, 4 Wire
HOFFMAN #AST4404R

Distribution Splitter Trough, Steel, 400A, 4 Wire

SKU # 78351013703
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Number of Wires: 4
Rating - Amps: 400
Length: 48 in.
Width: 10 in.
Depth: 6 in.
Wire Capacity: (1) 250-1/0, (1) 600-4
Knockouts: Sides

Additional Info: Available in 16 or 14 gauge Steel, IEC 60529, IP30