Menu Search
Splitter Troughs and Boxes Distribution Splitter Box, Steel, 600VAC 400A, 4 Wire
HOFFMAN #ASB404R

Distribution Splitter Box, Steel, 600VAC 400A, 4 Wire

SKU # 78351013874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distribution Splitter Box
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 400
Length: 22 in.
Width: 22 in.
Depth: 6 in.
Wire Capacity: (1) 600-4
Knockouts: Sides

Additional Info: Available in 16 or 14 gauge Steel, IEC 60529, IP30