Menu Search
Splitter Troughs and Boxes Trough, Distribution Splitter; 600VAC; 70A; 3W; 16 Gauge Steel; LxWxD: 36 x 6 x 5 in.

HAMMOND MANUFACTURING #CN4ST373

Trough, Distribution Splitter; 600VAC; 70A; 3W; 16 Gauge Steel; LxWxD: 36 x 6 x 5 in.

SKU #62398002207
Manufacturer Series: CN4ST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 70
Length: 36 in.
Width: 6 in.
Depth: 5 in.

Additional Info: No of Latches: 2, No of Hinges: 3, IEC 60529, IP66